Specifications
Dimensions
- Hose Inside Diameter40 mm
- Hose Inside Diameter 21.5600 in;40 mm
- Hose Length423 mm
- Weight0.65 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)