Motion
46631020
Air Vent Hose - 6.1250 in Inside Diameter
MI ITEM #08831547
MFR #46631020
List Price$73.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 6.1250 in Inside Diameter
MI ITEM #08831547
MFR #46631020

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$73.73/each for your price

Overview

Mfr description
23402 AIR VENT HOSE
  • For Air Ducts and Air Intake applications

Specifications

  • Hose Type
    Air Vent Hose
  • Hose Inside Diameter
    6.1250 in
  • Weight
    3.20 lbs
  • Manufacturer Catalog Number
    4663-1020
  • Manufacturer Upc Number
    072053022537
  • UPC_NO
    072053022537
  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought