Motion
23930
Automotive Hose - 1.8750 in Inside Diameter, 1.8750 in;48 mm Inside Diameter 2, -40 to 125 °C, -40 to 257 °F Temperature Range
MI ITEM #08831549
MFR #23930
Price$147.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.8750 in Inside Diameter, 1.8750 in;48 mm Inside Diameter 2, -40 to 125 °C, -40 to 257 °F Temperature Range
MI ITEM #08831549
MFR #23930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.87/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.8750 in
  • Hose Inside Diameter 2
    1.8750 in;48 mm
  • Weight
    1.7 lbs

Details

  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F

Overview

Mfr description
23930 FUEL FILL HOSE (3 FT. LENGTHS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought