Motion
46633604
Automotive Hose - 2.0000 in Inside Diameter, 2.0000 in;51 mm Inside Diameter 2, -40 to 100 °C, -40 to 212 °F Temperature Range
Mi Item #08831550
MFR #46633604
Price$138.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 2.0000 in Inside Diameter, 2.0000 in;51 mm Inside Diameter 2, -40 to 100 °C, -40 to 212 °F Temperature Range
Mi Item #08831550
MFR #46633604

Mfr description
23932 FUEL FILL HOSE (3 FT. LENGTHS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in
  • Hose Inside Diameter 2
    2.0000 in;51 mm
  • Weight
    1.80 lbs

Details

  • Maximum Temperature
    100 °C, 212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)