Motion
46634115
Air Vent Hose - 1.6250 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08831558
MFR #46634115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 1.6250 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08831558
MFR #46634115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1.6250 in
  • Hose Length
    10.0000 ft
  • Weight
    0.39 lbs

Details

  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Air Vent Hose
  • Manufacturer Catalog Number
    4663-4115
  • Manufacturer Upc Number
    770075543855
  • Vacuum
    5 inHg
  • Working Pressure
    10 psi

Overview

Mfr description
24307 AIR VENT HOSE - 10 FT. LENGTHS
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought