Motion
28490
Automotive Hose - 0.5000 in Inside Diameter, 72.0000 in Hose Length, 0.5000 in;12.69 mm Inside Diameter 2, 60 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08831588
MFR #28490
Price$27.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.5000 in Inside Diameter, 72.0000 in Hose Length, 0.5000 in;12.69 mm Inside Diameter 2, 60 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08831588
MFR #28490

Mfr description
28490 HEATER HOSE - POLYBAGGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.17/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Inside Diameter 2
    0.5000 in;12.69 mm
  • Hose Length
    72.0000 in
  • Weight
    1.18 lbs

Details

  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)