Motion
74711239
Emission Control Hose - 0.3580 in Inside Diameter, 283 mm Hose Length, 0.5170 in Inside Diameter 2, -30 to 250 °F, -34 to 121 °C Temperature Range
Mi Item #08831946
MFR #74711239
Price$353.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emission Control Hose - 0.3580 in Inside Diameter, 283 mm Hose Length, 0.5170 in Inside Diameter 2, -30 to 250 °F, -34 to 121 °C Temperature Range
Mi Item #08831946
MFR #74711239

Mfr description
EMH239 EMISSION HOSE
  • Direct replacement ensures exact fit and easy installation
  • Meets SAE J30R7 specifications
  • Resistant to fuel vapors and oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.75/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.3580 in
  • Hose Inside Diameter 2
    0.5170 in
  • Hose Length
    283 mm
  • Weight
    0.16 lbs

Details

  • Additional Details
    Get the maximum service life out of your emission hose by using Gates solutions, constructed from strong, high-quality materials. Our OE Exact Crankcase Ventilation and Emission hose direct replacement hoses ensure an exact fit and easy installation while effectively restoring the emission system to desired operation and performance levels. This replacement hose effectively restores the emission system to proper operation and performance.
  • Hose Type
    Emission Hose
  • Manufacturer Catalog Number
    7471-1239
  • Manufacturer Upc Number
    770075716754
  • Maximum Temperature
    121 °C, 250 °F
  • Minimum Temperature
    -34 °C, -30 °F
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • UPC_NO
    770075716754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)