Motion
74711245
Emission Control Hose - 0.4600 in Inside Diameter, 6.7500 in Hose Length, 0.3590 in Inside Diameter 2, -30 to 250 °F, -34 to 121 °C Temperature Range
MI ITEM #08831952
MFR #74711245
Price$238.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emission Control Hose - 0.4600 in Inside Diameter, 6.7500 in Hose Length, 0.3590 in Inside Diameter 2, -30 to 250 °F, -34 to 121 °C Temperature Range
MI ITEM #08831952
MFR #74711245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$238.01/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.4600 in
  • Hose Inside Diameter 2
    0.3590 in
  • Hose Inside Diameter 3
    0.2950 in
  • Hose Length
    6.7500 in
  • Weight
    0.13 lbs

Details

  • Additional Details
    Get the maximum service life out of your emission hose by using Gates solutions, constructed from strong, high-quality materials. Our OE Exact Crankcase Ventilation and Emission hose direct replacement hoses ensure an exact fit and easy installation while effectively restoring the emission system to desired operation and performance levels. This replacement hose effectively restores the emission system to proper operation and performance.
  • Hose Type
    Emission Hose
  • Manufacturer Catalog Number
    7471-1245
  • Manufacturer Upc Number
    770075732365
  • Maximum Temperature
    121 °C, 250 °F
  • Minimum Temperature
    -34 °C, -30 °F
  • Number of Branches
    1 Branch
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • UPC_NO
    770075732365

Overview

Mfr description
EMH245 EMISSION HOSE
  • Direct replacement ensures exact fit and easy installation
  • Meets SAE J30R7 specifications
  • Resistant to fuel vapors and oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought