Motion
EHV112
74741112 Electric Heater Valve - Plastic/Stainless Steel/Rubber Material
Mi Item #08832279
MFR #EHV112
Price$256.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74741112 Electric Heater Valve - Plastic/Stainless Steel/Rubber Material
Mi Item #08832279
MFR #EHV112

Mfr description
EHV112 ELECTRIC HEATER VALVE
  • OE exact and application-specific design ensures and easy fit and installation
  • Designed with high quality materials for a long service life
  • Plastic outlets made of 100% virgin resins to prevent premature warping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.14/each

Specifications

Dimensions

  • Weight
    1.30 lbs

Details

  • Additional Details
    Gates Electric Heater Control Valves are designed to OE specifications in fit, form and performance. They precisely adjust the amount of coolant flowing through the heater core to control the temperature setting in the passenger compartment.
  • Electrical Connector Type
    Female
  • Manufacturer Catalog Number
    7474-1112
  • Manufacturer Upc Number
    770075731214
  • Material
    Plastic/Stainless Steel/Rubber
  • Part Type
    Electric Heater Valve
  • Product Brochure
  • UPC_NO
    770075731214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)