Motion
77340140
Turbo Charger Hose - 2.5000 in Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08832320
MFR #77340140
Price$270.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbo Charger Hose - 2.5000 in Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08832320
MFR #77340140

Mfr description
26140 TURBO CHARGER HOSE (3 FT. LENGTHS)
  • Highly visible orange color helps distinguish this hose from engine coolant hose
  • Silicone elastomer inner liner reinforced with woven fiberglass fabric and coated with orange silicone rubber
  • Resists coolants, weathering and ozone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.62/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.5000 in
  • Hose Length
    36.0000 in
  • Weight
    1.28 lbs

Details

  • Additional Details
    Gates® Turbocharger Hose are specially compounded for use as a short, flexible connector between the air intake and the turbocharger. Can also be used for turbocharger air discharge. Approved for marine applications.
  • Hose Type
    Turbo Charger Hose
  • Manufacturer Catalog Number
    7734-0140
  • Manufacturer Upc Number
    072053027921
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • UPC_NO
    072053027921
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)