Motion
77361028
Air Vent Hose - 6.0000 in Inside Diameter, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08832333
MFR #77361028
Price$52.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 6.0000 in Inside Diameter, -30 to 250 °F/-34 to 121 °C Temperature Range
Mi Item #08832333
MFR #77361028

Mfr description
23215 AIR VENT HOSE
  • Also know as AV Series Air Vent Hose
  • Available in pre-formed Hump, Straight and Curved configurations
  • Heat and oil-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.67/each

Specifications

Dimensions

  • Hose Inside Diameter
    6.0000 in
  • Weight
    2.48 lbs

Details

  • Additional Details
    Specifically designed for air cleaner-to-engine connections and other ducting applications.
  • Hose Type
    Air Vent Hose
  • Manufacturer Catalog Number
    7736-1028
  • Manufacturer Upc Number
    072053028836
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • UPC_NO
    072053028836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)