Motion
28091
Automotive Hose - 40 mm Inside Diameter, 39.0000 in Hose Length, Aluminum, Polyester Material, -40 to 400 °F, -40 to 204 °C Temperature Range
MI ITEM #08832354
MFR #28091
Price$15.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 40 mm Inside Diameter, 39.0000 in Hose Length, Aluminum, Polyester Material, -40 to 400 °F, -40 to 204 °C Temperature Range
MI ITEM #08832354
MFR #28091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.81/each

Specifications

Dimensions

  • Hose Inside Diameter
    40 mm
  • Hose Length
    39.0000 in

Details

  • Color
    Black
  • Hose Material
    Aluminum, Polyester
  • Maximum Temperature
    204 °C, 400 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 204 °C, -40 to 400 °F

Overview

Mfr description
28091 DUCT HOSE - EMISSION CONTROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought