Motion
23824
Automotive Hose - -40 to 225 °F, -40 to 107 °C Temperature Range
MI ITEM #08832401
MFR #23824
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - -40 to 225 °F, -40 to 107 °C Temperature Range
MI ITEM #08832401
MFR #23824

Mfr description
23824 DEFROSTER HOSE (6 FT. LENGTHS)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Bend Radius
    2.0000 in, 51 mm

Details

  • Construction
    Propylene-ethylene reinforced with one polypropylene helix. Wall thickness 0.3mm (0.013 inch) between the coils
  • Maximum Temperature
    107 °C, 225 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Standards Met
    Meets DOT FMVSS 302
  • Temperature Range
    -40 to 107 °C, -40 to 225 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)