Motion
TCK271
7782-0111 Automotive Timing Components Kit - TCK Series
Mi Item #08832621
MFR #TCK271
Price$400.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7782-0111 Automotive Timing Components Kit - TCK Series
Mi Item #08832621
MFR #TCK271

Mfr description
TCK271 TIMING BELT COMPONENT KITS
  • Popular kits covering over 31 million import applications include orginal equipment tensioners and idlers
  • Total solution for any application, including belts, Idlers, tensioners, and supporting hardware
  • Great convenience, ease of part sourcing, and reduced customer combacks
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.29/each

Specifications

Dimensions

  • Weight
    2.5 lbs

Details

  • Additional Details
    With Gates TCK's you can avoid warranties and combacks by replacing all critical system components at the same time.
  • Belt Series
    TCK
  • Manufacturer Catalog
  • Part Type
    Timing Components Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)