Motion
36419
78031519 Idler Pulley - Thermoplastic Material, 95 mm Outside Diameter
MI ITEM #08833484
MFR #36419
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78031519 Idler Pulley - Thermoplastic Material, 95 mm Outside Diameter
MI ITEM #08833484
MFR #36419

Mfr description
36419 DRIVEALIGN IDLER PULLEY
  • Bearings meet or exceed OE standards with application-specific speed and load requirements, with high operating temperature tolerance and less wobble
  • Gates idler pulleys also reduce wear, vibration, and friction on belts, thereby extending belt service life
  • Mounting hardware included for some popular applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Dimensions

  • Hub Width
    26 mm
  • Inside Diameter
    17 mm
  • Outside Diameter
    95 mm
  • Weight
    0.46 lbs

Details

  • Additional Details
    You can rely on superior quality, value, and durability from Gates products. Between smooth belt routing and accurate tensioning, your idler pulley assists in vehicle air conditioning compressors, alternators, power steering pumps, water pumps, and other various engine accessories that are critical to vehicle performance. Trust Gates to deliver DriveAlign solutions that are manufactured at the same high standards and specifications as vehicle OEMs, with sell packaging that helps automotive technicians easily identify the right fit for every vehicle.
  • Contact Surface
    Smooth/Backside
  • Manufacturer Catalog Number
    7803-1519
  • Manufacturer Upc Number
    072053073027
  • Material
    Thermoplastic
  • Part Type
    Idler Pulley
  • UPC_NO
    72053073027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)