Motion
FB1001
78151001 Fan Pulley Bracket - Cast Iron Material
Mi Item #08833881
MFR #FB1001
Price$468.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78151001 Fan Pulley Bracket - Cast Iron Material
Mi Item #08833881
MFR #FB1001

Mfr description
FB1001 FAN PULLEY BRACKET
  • Designed to provide the proper structure and support for the fan clutch
  • High-quality bearings and casting materials withstand vibrations and imbalance to maximize service life
  • OE-exact design provides a precise fit to ensure easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.57/each

Specifications

Dimensions

  • Weight
    7.90 lbs

Details

  • Additional Details
    OE-exact fan pulley brackets are constructed from high-quality materials for maximum durability and strength.
  • Manufacturer Catalog Number
    7815-1001
  • Manufacturer Upc Number
    770075648024
  • Material
    Cast Iron
  • Part Type
    Fan Pulley Bracket
  • UPC_NO
    770075648024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)