Motion
FB1007
78151007 Fan Pulley Bracket - Cast Aluminum Material
Mi Item #08833887
MFR #FB1007
Price$269.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78151007 Fan Pulley Bracket - Cast Aluminum Material
Mi Item #08833887
MFR #FB1007

Mfr description
FB1007 FAN PULLEY BRACKET
  • Designed to provide the proper structure and support for the fan clutch
  • High-quality bearings and casting materials withstand vibrations and imbalance to maximize service life
  • OE-exact design provides a precise fit to ensure easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.47/each

Specifications

Dimensions

  • Weight
    4.42 lbs

Details

  • Additional Details
    OE-exact fan pulley brackets are constructed from high-quality materials for maximum durability and strength.
  • Manufacturer Catalog Number
    7815-1007
  • Manufacturer Upc Number
    770075648086
  • Material
    Cast Aluminum
  • Part Type
    Fan Pulley Bracket
  • UPC_NO
    770075648086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)