Motion
7279
Automotive XL® 85318508 Automotive V-Belt - HC25 Size, 1 Section, 0.25 in Width, 27.95 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone, Weather Resistant
Mi Item #08833988
MFR #7279
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive XL® 85318508 Automotive V-Belt - HC25 Size, 1 Section, 0.25 in Width, 27.95 in OAL, Notched Design, EPDM Material, XL Series, Oil, Heat, Ozone, Weather Resistant
Mi Item #08833988
MFR #7279

Mfr description
7279 AUTOMOTIVE XL - V-BELTS
  • Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
  • Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    38 °
  • Overall Length
    27.95 in
  • Section Size
    HC25
  • Top Width
    0.25 in
  • Weight
    0.07 lbs

Details

  • Application
    Automotive Vehicles
  • Construction
    EPDM
  • Manufacturer Upc Number
    072053012231
  • Material
    EPDM
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil, Heat, Ozone, Weather Resistant
  • Series
    XL
  • Standards Met
    Meets or exceeds SAE J636C specifications
  • UPC_NO
    072053012231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)