Motion
T146
8595-0067 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 1.1810 in, 30 mm Width
Mi Item #08835551
MFR #T146
Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-0067 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 1.1810 in, 30 mm Width
Mi Item #08835551
MFR #T146

Mfr description
T146 TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.84/each

Specifications

Dimensions

  • Overall Length
    54.4880 in
  • Overall Width
    1.1810 in, 30 mm
  • Pitch
    0.3150 in, 8 mm
  • Weight
    0.46 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    T
  • Number Of Teeth
    173
  • Number Of Toothed Sides
    1
  • Part Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)