Motion
T246
8595-0321 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 1.1420 in, 29 mm Width
Mi Item #08835633
MFR #T246
Price$119.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-0321 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 1.1420 in, 29 mm Width
Mi Item #08835633
MFR #T246

Mfr description
T246 AUTOMOTIVE TIMING BELT
  • PTFE-infused jackets to reduce frictional losses and tooth shear
  • High grade HNBR rubber for superior heat and contamination resistance
  • Premium tensile members providing maximum strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.25/each

Specifications

Dimensions

  • Overall Length
    56.2500 in
  • Overall Width
    1.1420 in, 29 mm
  • Pitch
    0.3750 in, 9.5 mm
  • Weight
    0.49 lbs

Details

  • Additional Details
    Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE Timing Belts, we've set the standard on creating aftermarket Timing Belts that meet or exceed OE standards of function, performance, and fit. Resistant to heat, wear, and contamination, Gates automotive timing belts have extensive coverage for millions of import and domestic vehicles.
  • Belt Series
    T
  • Manufacturer Catalog
  • Number Of Teeth
    150
  • Number Of Toothed Sides
    1
  • Part Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)