Motion
T251
8595-0353 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 1.2500 in, 32 mm Width
Mi Item #08835640
MFR #T251
Price$108.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-0353 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 1.2500 in, 32 mm Width
Mi Item #08835640
MFR #T251

Mfr description
T251 AUTOMOTIVE TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.35/each

Specifications

Dimensions

  • Overall Length
    71.8100 in
  • Overall Width
    1.2500 in, 32 mm
  • Pitch
    0.3150 in, 8 mm
  • Weight
    0.67 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    T
  • Number Of Teeth
    228
  • Number Of Toothed Sides
    1
  • Part Type
    Timing Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)