Motion
5537
COOLRUNNER™ 92005400 Automotive Reefer Belt - MOD B Size, 1 Section, 0.69 in Width, 86.91 in OAL, COOLRUNNER Series
Mi Item #08836730
MFR #5537
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 92005400 Automotive Reefer Belt - MOD B Size, 1 Section, 0.69 in Width, 86.91 in OAL, COOLRUNNER Series
Mi Item #08836730
MFR #5537

Mfr description
5537 REFRIGERATION BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Angle
    40 °
  • Overall Length
    86.91 in
  • Section Size
    MOD B
  • Top Width
    0.69 in
  • Weight
    1.03 lbs

Details

  • Application
    Refrigeration Trailers
  • Number Of Sections
    1
  • Outside Circumference
    87.11 in
  • Series
    COOLRUNNER
  • UPC_NO
    072053407624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)