Motion
5529
COOLRUNNER™ 92120315 Automotive Reefer Belt - BX Size, 1 Section, 0.62 in Width, 42.90 in OAL, Notched Design, COOLRUNNER Series
MI ITEM #08836819
MFR #5529
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 92120315 Automotive Reefer Belt - BX Size, 1 Section, 0.62 in Width, 42.90 in OAL, Notched Design, COOLRUNNER Series
MI ITEM #08836819
MFR #5529

Mfr description
5529 REFRIGERATION BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Angle
    40 °
  • Overall Length
    42.90 in
  • Section Size
    BX
  • Top Width
    0.62 in
  • Weight
    0.46 lbs

Details

  • Application
    Refrigeration Trailers
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Outside Circumference
    43.12 in
  • Series
    COOLRUNNER
  • UPC_NO
    072053407501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)