Motion
6565
COOLRUNNER™ 92266565 Automotive Reefer Belt - A Size, 1 Section, 0.54 in Width, 107.24 in OAL, COOLRUNNER Series
Mi Item #08836843
MFR #6565
Price$69.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 92266565 Automotive Reefer Belt - A Size, 1 Section, 0.54 in Width, 107.24 in OAL, COOLRUNNER Series
Mi Item #08836843
MFR #6565

Mfr description
6565 SPECIAL APPLICATION BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.69/each

Specifications

Dimensions

  • Angle
    39 °
  • Overall Length
    107.24 in
  • Section Size
    A
  • Top Width
    0.54 in
  • Weight
    0.75 lbs

Details

  • Application
    Refrigeration Trailers
  • Number Of Sections
    1
  • Outside Circumference
    107.22 in
  • Series
    COOLRUNNER
  • UPC_NO
    072053023879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)