Motion
5554
COOLRUNNER™ 94940009 Automotive Reefer Belt - 3V Size, 2 Section, 0.80 in Width, 70.45 in OAL, COOLRUNNER Series
Mi Item #08836959
MFR #5554
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 94940009 Automotive Reefer Belt - 3V Size, 2 Section, 0.80 in Width, 70.45 in OAL, COOLRUNNER Series
Mi Item #08836959
MFR #5554

Mfr description
5554 REFRIGERATION BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.41/each

Specifications

Dimensions

  • Angle
    38 °
  • Overall Length
    70.45 in
  • Section Size
    3V
  • Top Width
    0.80 in
  • Weight
    0.80 lbs
  • Width Per Strand
    0.38 in

Details

  • Application
    Refrigeration Trailers
  • Number Of Sections
    2
  • Outside Circumference
    71.27 in
  • Series
    COOLRUNNER
  • UPC_NO
    770075715597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)