Overview
Mfr description
2/9540PB GREEN STRIPE POWERBAND
- Meets RMA oil and heat resistant standards and static conductivity requirements
- Belt cannot turn over or slip off drive
- Meets or exceeds SAE J1459 specifications.
Specifications
- Manufacturer Upc Number072053416763
- UPC_NO072053416763
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data