Motion
85550070
Micro-V Belt
MI ITEM #08837355
MFR #85550070
List Price$159.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V Belt
MI ITEM #08837355
MFR #85550070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.53/each for your price

Overview

Mfr description
K120815HD FLEETRUNNER - MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
  • Consistently outperforms all competitors
  • Oil and heat-resistant.

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    12
  • Top Width
    1.647 in
  • Overall Length
    82.03 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text