Motion
85550085
Micro-V Belt
MI ITEM #08837366
MFR #85550085
List Price$117.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V Belt
MI ITEM #08837366
MFR #85550085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.01/each for your price

Overview

Mfr description
K100661HD FLEETRUNNER - MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
  • Consistently outperforms all competitors
  • Oil and heat-resistant.

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    10
  • Top Width
    1.367 in
  • Overall Length
    66.75 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text