Motion
855501008
Micro-V Belt
Mi Item #08837387
MFR #855501008
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V Belt
Mi Item #08837387
MFR #855501008

Mfr description
K080480HD FLEETRUNNER HEAVY-DUTY V-BELTS
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.67/each

Specifications

Dimensions

  • Overall Length
    48.68 in
  • Section Size
    K
  • Top Width
    1.087 in

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)