Motion
DCLPR400
DCLPR400 Tigerflex™ 4 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Clockwise Spiral Hose
MI ITEM #08847729
MFR #DCLPR400
List Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCLPR400 Tigerflex™ 4 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Clockwise Spiral Hose
MI ITEM #08847729
MFR #DCLPR400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.40/each for your price

Overview

Mfr description
DCLPR400 BRIDGE CLAMP

Specifications

  • Material
    Stainless
  • Manufacturer Upc Number
    822353157466
  • Product Types
    Bridge Clamp for Ducting Hoses 300 Stainless Worm Gear Band (For Clockwise Spiral Hoses)
  • Size
    4
  • Type
    Ducting Hose Clamps - Bridge Style
  • Weight
    0.130 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text