Motion
KIT821
Sorbent & Chemical Clean-up Kit - Cart, Up to 50 gal Absorbent Capacity per Kit
MI ITEM #08906774
MFR #KIT821
Price$1,701.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Cart, Up to 50 gal Absorbent Capacity per Kit
MI ITEM #08906774
MFR #KIT821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,701.22/each

Specifications

Dimensions

  • Weight
    132 lbs

Details

  • Absorbent Capacity Per Kit
    Up to 50 gal (US)
  • Color
    Hi-Viz Yellow
  • Container Type
    Cart
  • Fluids Absorbed
    Oils, Fuels & Oil-Based Liquids (Not Water)
  • Includes
    6 - ext. dia. 3 in x 4' L PIG Static-Dissipative Absorbent Sock (SKM700), 1 - ext. dia. 3 in x 10' L PIG Static-Dissipative Absorbent Sock (SKM701), 100 - 15 in W x 20 in L PIG Stat-Mat Absorbent Pad (MAT215), 1 - PIG Oil-Only Loose Absorbent (SA8010), 1 - 20 in W x 135' L Absorbent Mat Roll Refill for PIG Oil-Only Big Daddy Spill Caddy (MAT1821), 2 - AOSafety Goggle (GLS290-AF), 10 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 2 - Apron, 2 - Neoprene Glove, 1 - Dustpan/Broom, 56 - 12 in W x 13 in L PIG PR40 All-Purpose Wipers (WIP310), 1 - 7 in L PIG Multi-Purpose Epoxy Putty (PTY201), 1 - Instructions & 1 - 27.5 in L x 29.75 in W x 50.25 in H Cart

Overview

Mfr description
KIT821 OIL-ONLY BIG DADDY SPILL CADDY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought