Motion
NU314EAG1C3

NTN
NU314EAG1C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 170 mm OD, 39 mm Width
Mi Item #08910633
MFR #NU314EAG1C3
Price$886.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU314EAG1C3

Cylindrical Roller Bearing - Straight, 70 mm ID, 170 mm OD, 39 mm Width
Mi Item #08910633
MFR #NU314EAG1C3

Mfr description
NU314EAG1C3 BEARING FOR POLISHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.30/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    6.415 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359995992
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359995992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)