Motion
AM315H
75 mm ID, 160 mm OD, 2.6875 in Width
MI ITEM #08913170
MFR #AM315H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 mm ID, 160 mm OD, 2.6875 in Width
MI ITEM #08913170
MFR #AM315H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in

Details

  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
AM315H ROLLER BEARING ID 2.952 OD 6.299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought