Motion
AM322H
110 mm ID, 240 mm OD, 3.6250 in Width
Mi Item #08913172
MFR #AM322H
Price$6,247.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
110 mm ID, 240 mm OD, 3.6250 in Width
Mi Item #08913172
MFR #AM322H

Mfr description
AM322H ROLLER BEARING ID 4.330 OD 9.448
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,247.05/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    3.6250 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)