Motion
3288D
2-1/2 to 3-3/4" Diam, Universal Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #08935299
MFR #3288D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 to 3-3/4" Diam, Universal Oil Filter Wrench Steel, For Use with Oil Filters
MI ITEM #08935299
MFR #3288D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    3-3/4 in, 95.25 mm
  • Minimum Diameter
    2-1/2 in, 63.500 mm

Details

  • For Use With
    Oil Filters
  • Material
    Steel
  • Number Of Pieces
    1
  • PSC Code
    4910
  • Type
    Universal Oil Filter Wrench

Overview

Mfr description
3288D 3 JAW OIL FILTER WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought