Motion
2116-21
USB Rechargeable BEACON™ Hard Hat Light - LED Bulb, Rechargeable, REDLITHIUM™ Battery Size, 600 lm Maximum Light Output, Red/Black Body Color, Number of Batteries; 1
Mi Item #08938410
MFR #2116-21
Price$144.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable BEACON™ Hard Hat Light - LED Bulb, Rechargeable, REDLITHIUM™ Battery Size, 600 lm Maximum Light Output, Red/Black Body Color, Number of Batteries; 1
Mi Item #08938410
MFR #2116-21

Mfr description
2116-21 USB RECHARGEABLE BEACON HARD HAT
  • 125M Spot Beam Distance 5 Light Output Modes: Hybrid Spot/Flood: 600-Lumens- 2 hours; Flood High: 400-Lumens- 4 hours; Flood Medium: 200-Lumens- 8 hours; Flood Low: 25-Lumens- 20 hours; Spot High: 400-Lumens- 4 hours; BEACON™ Light: 30+ hours
  • Stay visible from 360° at up-to a 1/4mi using the BEACON™ personal safety light (when used with front light head)
  • BEACON™ personal safety light has 2 output modes: steady and blinking
Help us improve this product
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$144.62/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)