1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
YS58I0400
Pipe Fitting - Cast Iron Material, 2.0000 to 24.0000 in Pipe Size
MI ITEM #
08940625
MFR #
YS58I0400
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL YS58I0400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
YS58I0400
Pipe Fitting - Cast Iron Material, 2.0000 to 24.0000 in Pipe Size
MI ITEM #
08940625
MFR #
YS58I0400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
YS58I0400 STRAINER
Specifications
Pipe Size
2.0000 to 24.0000 in
Material
Cast Iron
Length
13 in
Weight
60 LB
Harmonization Code
8421.29.0065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data