Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter190 mm
- Overall Width25 mm
- Precision RatingJIS, Class 0
- Weight6.22 lbs
Details
- Closure TypeOpen
- Internal ClearanceC2
- Manufacturer Upc Number4549557016752
- Operating Temperature Range- 20 °C to + 120 °C
- Product TypeCrossed Roller Bearings
- Radial Dynamic Load Capacity61000 N
- Radial Static Load Capacity99800 N
- SeriesCRB
- UPC_NO4549557016752
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)