Motion
CRB14025UUC2
CRB14025UUC2
MI ITEM #08941693
MFR #CRB14025UUC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB14025UUC2
MI ITEM #08941693
MFR #CRB14025UUC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    200 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    6.53 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557016844
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    64100 N
  • Radial Static Load Capacity
    108000 N
  • Series
    CRB
  • UPC_NO
    4549557016844

Overview

Mfr description
CRB14025UUC2 FULL COMPLEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought