Motion
CRB30025C1
CRB30025C1
MI ITEM #08941714
MFR #CRB30025C1
Price$5,744.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB30025C1
MI ITEM #08941714
MFR #CRB30025C1

Mfr description
CRB30025C1 FULL COMPLEMENT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,744.42/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Outside Diameter
    360 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    12.97 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557017179
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    91900 N
  • Radial Static Load Capacity
    217000 N
  • Series
    CRB
  • UPC_NO
    4549557017179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)