Motion
CRB30025C2
CRB30025C2
Mi Item #08941715
MFR #CRB30025C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB30025C2
Mi Item #08941715
MFR #CRB30025C2

Mfr description
CRB30025C2 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Outside Diameter
    360 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    12.97 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557017186
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    91900 N
  • Radial Static Load Capacity
    217000 N
  • Series
    CRB
  • UPC_NO
    4549557017186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)