Motion
CRB40040C1
CRB40040C1
MI ITEM #08941725
MFR #CRB40040C1
Price$13,405.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB40040C1
MI ITEM #08941725
MFR #CRB40040C1

Mfr description
CRB40040C1 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,405.00/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Outside Diameter
    510 mm
  • Overall Width
    40 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    51.82 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557017292
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    270000 N
  • Radial Static Load Capacity
    590000 N
  • Series
    CRB
  • UPC_NO
    4549557017292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)