Motion
CRB50040C2
CRB50040C2
MI ITEM #08941733
MFR #CRB50040C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB50040C2
MI ITEM #08941733
MFR #CRB50040C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRB50040C2 FULL COMPLEMENT

Specifications

  • Bore Diameter
    500 mm
  • Outside Diameter
    600 mm
  • Overall Width
    40 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    259000 N
  • Radial Static Load Capacity
    648000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C2
  • Series
    CRB
  • Manufacturer Upc Number
    4549557017360
  • UPC_NO
    4549557017360
  • Weight
    57.33 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text