Motion
CRB50070C1
CRB50070C1
MI ITEM #08941736
MFR #CRB50070C1
List Price$31,135.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB50070C1
MI ITEM #08941736
MFR #CRB50070C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,135.09/each for your price

Overview

Mfr description
CRB50070C1 FULL COMPLEMENT

Specifications

  • Bore Diameter
    500 mm
  • Outside Diameter
    680 mm
  • Overall Width
    70 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    653000 N
  • Radial Static Load Capacity
    1330000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRB
  • Manufacturer Upc Number
    4549557017414
  • UPC_NO
    4549557017414
  • Weight
    189.85 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text