Motion
CRB70045C2
CRB70045C2
MI ITEM #08941751
MFR #CRB70045C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB70045C2
MI ITEM #08941751
MFR #CRB70045C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    700 mm
  • Outside Diameter
    815 mm
  • Overall Width
    45 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    102.53 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557017537
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    313000 N
  • Radial Static Load Capacity
    917000 N
  • Series
    CRB
  • UPC_NO
    4549557017537

Overview

Mfr description
CRB70045C2 FULL COMPLEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought