Motion
CRB7013UUC1
CRB7013UUC1
MI ITEM #08941756
MFR #CRB7013UUC1
Price$741.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB7013UUC1
MI ITEM #08941756
MFR #CRB7013UUC1

Mfr description
CRB7013UUC1 FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.57/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    100 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.84 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557016417
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    17000 N
  • Radial Static Load Capacity
    25500 N
  • Series
    CRB
  • UPC_NO
    4549557016417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)