Motion
CRB9016C2
CRB9016C2
MI ITEM #08941768
MFR #CRB9016C2
List Price$765.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB9016C2
MI ITEM #08941768
MFR #CRB9016C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.53/each for your price

Overview

Mfr description
CRB9016C2 FULL COMPLEMENT

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Overall Width
    16 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    25900 N
  • Radial Static Load Capacity
    42100 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C2
  • Series
    CRB
  • Manufacturer Upc Number
    4549557016516
  • UPC_NO
    4549557016516
  • Weight
    1.79 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text