Motion
CRBC12025C1
CRBC12025C1
MI ITEM #08941779
MFR #CRBC12025C1
List Price$2,554.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC12025C1
MI ITEM #08941779
MFR #CRBC12025C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,554.39/each for your price

Overview

Mfr description
CRBC12025C1 CAGED

Specifications

  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    25 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    47700 N
  • Radial Static Load Capacity
    70500 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557018190
  • UPC_NO
    4549557018190
  • Weight
    5.78 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text