Motion
CRBC14025C2
CRBC14025C2
Mi Item #08941788
MFR #CRBC14025C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC14025C2
Mi Item #08941788
MFR #CRBC14025C2

Mfr description
CRBC14025C2 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    200 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    6.53 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557018329
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    50700 N
  • Radial Static Load Capacity
    79200 N
  • Series
    CRBC
  • UPC_NO
    4549557018329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)