Motion
CRBC15030C1
CRBC15030C1
Mi Item #08941793
MFR #CRBC15030C1
Price$5,074.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC15030C1
Mi Item #08941793
MFR #CRBC15030C1

Mfr description
CRBC15030C1 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,074.14/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    230 mm
  • Overall Width
    30 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    11.69 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557018435
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    69200 N
  • Radial Static Load Capacity
    108000 N
  • Series
    CRBC
  • UPC_NO
    4549557018435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)